
Melia Three Drawer Dresser, Superior Top, Metal Hardware, Black
Mfr # CLW6466
Zoro # G508853723
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Doors
0
Length
15.6 in.
Drawers
3
Shelves
0
Features
Metal Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLW6466
Zoro #
G508853723
UPC #
7707062364240
Country of Origin
Colombia
Dimensions
Length
15.6 in.
Height
29.7 in.
Width
31.4 in.
Details
Color
Black
Doors
0
Drawers
3
Shelves
0
Features
Metal Handles
Finish
Black
Weight
67.7 lbs.
Includes
Hadware
Legs
0
Material
Laminate
Description
The TUHOME Melia Three drawer dresser offers a clean, minimalist, and modern design with a touch of sophistication, while the classic look blends well with existing design themes, allowing to combine multiple styles and provide a great place to display decorative items as well.Featuring a sturdy construction and three spacious drawers to hold extra clothing and other accessories will give you that extra storage space without sacrificing style or functionality. Each drawer had a smooth finish metal handle and slides out smoothly.product dimensions are 29.72 in. H, 31.5 in. W and 15.66 in. DIt is made in particle board in a black wengue or Light Gray finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.