Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Black

  • Mfr # BLW6718

  • Zoro # G108853932


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Includes
Hadware
Finish
Black
Height
39.3 in.
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLW6718
Zoro #
G108853932
UPC #
7707062359802
Country of Origin
Colombia

Dimensions

Height
39.3 in.
Length
13.9 in.
Width
23.6 in.

Details

Color
Black
Material
Laminate
Includes
Hadware
Finish
Black
Number of Drawers
1
Number of Shelves
4
Features
Casters
Number of Doors
0
Weight
66.1 lbs.
Legs
0

Description

If you are a true wine lover and also looking for a modern option to store your bottles and glasses, the TUHOME Memphis Bar Cart is an excellent idea.With a large storage capacity, it has twelve cubbies 4 in. W X 4,7 in. H to keep your wine organized and fresh, in addition to having the ability to store your glasses, with a large drawer and caster wheels 2,2 in. to improve its mobility and adapt it as you want.Product dimensions 39,37 in. H X 23,62 in. W X 13,98 in. D exclusive design with black Manufactured Wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.