
Memphis Bar Cart, Twelve Built-in Wine Rack, Four Legs, One Open Shelf, Espresso
Mfr # BLC6719
Zoro # G808853744
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Includes
Hadware
Number of Drawers
1
Length
13.9 in.
Features
Casters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLC6719
Zoro #
G808853744
UPC #
7707062377097
Country of Origin
Colombia
Dimensions
Length
13.9 in.
Width
23.6 in.
Height
39.3 in.
Details
Color
Brown
Material
Laminate
Includes
Hadware
Number of Drawers
1
Features
Casters
Finish
Brown
Number of Doors
0
Number of Shelves
4
Weight
65.6 lbs.
Legs
0
Description
If you are a true wine lover and also looking for a modern option to store your bottles and glasses, the TUHOME Memphis Bar Cart is an excellent idea.With a large storage capacity, it has twelve cubbies 4 in. W X 4,7 in. H to keep your wine organized and fresh, in addition to having the ability to store your glasses, with a large drawer and caster wheels 2,2 in. to improve its mobility and adapt it as you want.Product dimensions 39,37 in. H X 23,62 in. W X 13,98 in. D exclusive design with espresso Manufactured Wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.