Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Smokey Oak

  • Mfr # MLI6586

  • Zoro # G508854157


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Width
11.8 in.
Depth
10 in.
Height
32.1 in.
Material
Laminate
Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLI6586
Zoro #
G508854157
UPC #
7707062317086
Country of Origin
Colombia

Dimensions

Width
11.8 in.
Depth
10 in.
Height
32.1 in.

Details

Color
Smokey Oak
Material
Laminate
Doors
1
Includes
Hadware
Features
Two lower open shelves for easy access items
Legs
0
Drawers
0
Shelves
2
Weight
27.5 lbs.

Description

If you're looking for extra storage in your bathroom, even in the smallest, the Tuhome Wall Cabinet features is the perfect touch that you require! With a modern, stylish design and smoky oak manufactured wood finish, this cabinet is made to last and withstand the conditions of humidity in a bathroom. Two concealed shelves and two open shelves5,7 in. H X 10,6 in. W Provide you with a very modern and attractive storage option for your bathroom. Ready and easy to assemble for your convenience.Producrt dimensions 11,81 in. W X 10,04 in. D X 32,17 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.