Zoro Homepage

Mirror Madrid, Rectangular Shape, Looking Glass, Black

  • Mfr # ELW7931

  • Zoro # G108853888


product price: $42.35
/ea

Key Features

Weight
11.6 lbs.
Material
Laminate
Color
Black
Length
0.7 in.
Width
17.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELW7931
Zoro #
G108853888
UPC #
7707062324886
Country of Origin
Colombia

Dimensions

Length
0.7 in.
Width
17.7 in.
Height
23.6 in.

Details

Weight
11.6 lbs.
Material
Laminate
Color
Black
Finish
Black
Includes
Hadware
Features
Particleboard Details
Doors
0
Legs
0
Drawers
0
Shelves
0

Description

Add a touch of luxury to your home with the TUHOME Mirror Madrid. This unique and exclusive mirror is the perfect way to add style and sophistication. With its rectangular shape and ergonomic dimensions 17,71 in. W X 0.7 in. D X 23,62 in. H, the Mirror Madrid fits perfectly on any wall and is the perfect finishing touch to any home decor. The looking glass and elegant black wengue particleboard details make the Mirror Madrid a must-have.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.