
Misuri Wardrobe Armoire with Double Door. Drawer. Metal Rods. and Open Shelves-White
Mfr # CLB9088
Zoro # G710191217
product price:Â $440.99
/ea
Free Shipping & Returns
Key Features
Depth
19.48 in
Width
35.43 in
Height
71.65 in
Includes
Hardware
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLB9088
Zoro #
G710191217
UPC #
7707062366749
Country of Origin
Colombia
Dimensions
Depth
19.48 in
Width
35.43 in
Height
71.65 in
Details
Color
White
Item
Armoire
Includes
Hardware
Material
Laminate
Style
Modern
Features
Dedicated Clothes Space: Convenient metal rods for hanging attire.
Description
The Misuri Wardobe Armoire is the perfect solution for storing clothes. accessories. and belongings. It features a double door with inner storage. a drawer with ample space for folded clothes. a metal rod for hanging clothes. and three open shelves for storing items that you want to be easily accessible. The drawer measures 16.2in.W x 3.9in.H x 13.1in.D. and the open shelves measure 15.7in.H x 20.7in.H x 13.2in.W. The armoire is made of solid wood and is built to last. It is also easy to assemble and comes with all the necessary hardware.With its spacious storage and stylish design. the Misuri wardrobe armoire is the perfect addition to any bedroom. Designed with modern white and black manufactured wood finish.Dimensions:Height: 71.65in. Width: 35.43in.Depth: 49.5in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.