Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modern Straight Desk, Laminate, Black

  • Mfr # ELW9071

  • Zoro # G010191238


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Type
Modern
Material
Laminate
Width
38.7 in
Includes
Hardware
Depth
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELW9071
Zoro #
G010191238
UPC #
7707062306493
Country of Origin
Colombia

Dimensions

Width
38.7 in
Depth
17.7 in
Height
64.21 in

Details

Type
Modern
Item
Straight Desk
Color
Black
Material
Laminate
Includes
Hardware
Features
Expansive Work Surface: Boasts a 25.8"W x 17.7"D space, ensuring ample room for both computing and writing tasks.

Description

Meet the Carson Computer Desk with Hutch: a fusion of style and function. Its 25.8in.W x 17.7in.D work surface is paired with a versatile hutch for decor or tools. Benefit from added storage with multiple shelves and a door cabinet. all available in white. black. or light gray manufactured wood finishes. Carson makes modern workspace solutions simple.Dimensions:Height: 64.2in. Width: 38.7in.Depth: 17.7in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.