Nala Cleaning Cabinet, Double Door Cabinet, Four Legs, Five Shelves, Light Gray/White

  • Mfr # MZB7676

  • Zoro # G408853977


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
20.1 in.
Height
71.3 in.
Depth
15.1 in.
Color
Light Gray/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MZB7676
Zoro #
G408853977
UPC #
7707062369900
Country of Origin
Colombia

Dimensions

Width
20.1 in.
Height
71.3 in.
Depth
15.1 in.

Details

Material
Laminate
Color
Light Gray/White
Number of Drawers
0
Number of Doors
2
Includes
Hadware

Description

The Tuhome Nala free standing storage cabinet is specifically made for your cleaning supplies. Featuring two doors with metal hinges and handles, standing at 72.3 In High and 20.1 Inches wide, it is magical inside and full of details. Inside you will find a 66.1 inches high x 7.3 inches wide space specially designed to store your broom and mop with a hanging rack to have them elevated and in the best condition possible; six different shelves, starting at the bottom with a 13.5-inch high space that will be enough to store your buckets and bigger cleaning supplies. You will also find another five different shelves in different sizes for the rest of your cleaning supplies. With this product, you will save a lot of space in your kitchen and garage and have the perfect solution for concealed storage. Designed with Light Gray-white particleboard finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.