
Napoles 2 Utility Sink with Cabinet, Stainless Steel Countertop, Interior Shelf-Black
Mfr # MLW8985
Zoro # G308854098
product price:Â $343.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Overall Height
35 in.
Overall Length
20.6 in.
Overall Width
39.3 in.
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLW8985
Zoro #
G308854098
UPC #
7707062305724
Country of Origin
Colombia
Dimensions
Overall Height
35 in.
Overall Length
20.6 in.
Overall Width
39.3 in.
Details
Material
Laminate
Color
Black
Includes
Hadware
Finish
Black
Number of Shelves
0
Description
Introducing the Napoles 2 Utility Sink with Cabinet, now in an upgraded version! This sink is perfect for any home with its sleek design and durable materials. This sink has a wide countertop and is designed in exclusive-resistant aluminum 39,37 in.W X 20,67 in.D. The cabinet has a stylish version with stylized legs, two wide doors, and a shelf for internal storage. FAUCET NOT INCLUDED Designed with an elegant black manufactured wood finish.Dimensions:Height: 35,04 in. Width: 39,37 in. Depth: 20,67 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.