Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Napoles Nightstand, Superior Top, Two Drawers, One Shelf, Light Gray

  • Mfr # MLZ6569

  • Zoro # G408853878


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Features
Featuring One Open Shelf where you can easily display your electronics over night
Includes
Hadware
Drawers
1
Material
Laminate
Width
16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLZ6569
Zoro #
G408853878
UPC #
7707062383593
Country of Origin
Colombia

Dimensions

Width
16 in.
Height
19.9 in.
Length
13.3 in.

Details

Color
Light Gray
Features
Featuring One Open Shelf where you can easily display your electronics over night
Includes
Hadware
Drawers
1
Material
Laminate
Weight
27.5 lbs.
Doors
2
Legs
4
Shelves
1

Description

The Tuhome Napoles nightstand is a versatile piece that will compliment your bedroom or living room perfectly.Designed with a unique and elegant Light Gray particleboard finish, giving it a fresh look that combines modern design and sleek style and excellent ideal size 16,02 in. W X 12,9 in. D X 19,9 in. HWith an ample Superior Top16,02 in. W X 12,9 in. D perfect for your books or tiny personal objects and two drawers 5,8 in. H X 12,4 in. and one open compartment for your books or mobile devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.