Zoro Homepage

Napoles Nightstand, Superior Top, Two Drawers, One Shelf, White

  • Mfr # MLB6567

  • Zoro # G908854054


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Legs
0
Material
Laminate
Length
13.3 in.
Width
16 in.
Features
Featuring One Open Shelf where you can easily display your electronics over night
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB6567
Zoro #
G908854054
UPC #
7707062360198
Country of Origin
Colombia

Dimensions

Length
13.3 in.
Width
16 in.
Height
19.9 in.

Details

Color
White
Legs
0
Material
Laminate
Features
Featuring One Open Shelf where you can easily display your electronics over night
Includes
Hadware
Shelves
1
Drawers
2
Doors
0
Weight
27.5 lbs.

Description

The Tuhome Napoles nightstand is a versatile piece that will compliment your bedroom or living room perfectly.Designed with a unique and elegant white particleboard finish, giving it a fresh look that combines modern design and sleek style and excellent ideal size 16,02 in. W X 12,9 in. D X 19,9 in. HWith an ample Superior Top16,02 in. W X 12,9 in. D perfect for your books or tiny personal objects and two drawers 5,8 in. H X 12,4 in. and one open compartment for your books or mobile devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.