Shop TUHOME
See all product information
Create Account
Napoles Utility Sink with Cabinet One Shelf, Double Door Cabinet, Smokey Oak/Light Gray
- Mfr # MIZ6558
- Zoro # G308853923
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
39.3 in.
Height
35.4 in.
Overall Depth
20.5 in.
Number of Shelves
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIZ6558
- Zoro #
- G308853923
- UPC #
- 7707062351448
- Country of Origin
- Colombia
- Material
- Laminate
- Color
- Smokey Oak/Light Gray
- Number of Shelves
- 0
- Number of Drawers
- 0
- Number of Doors
- 2
- Includes
- Hadware
- Features
- **FAUCET NOT INCLUDED**
- Weight
- 86.7 lbs.
- Legs
- 0
Dimensions
- Width
- 39.3 in.
- Height
- 35.4 in.
- Overall Depth
- 20.5 in.
Description
The Tuhome Napoles Base Cabinet is the perfect addition to any kitchen! This unit includes a sink and provides plenty of extra storage capacity, making it ideal for any space. Plus, the witty design and size 19.7 in. W X 39.3 in. D X35.4 in. H will add a touch of personality to your decor.Complete the Napoles look with a matching Napoles wall cabinet. The unit inside is perfect for storing pots and pans or placing a basket of accessories, while two cabinet doors provide private storage for anything else you might need. Features an integrated steel sink.With a aluminium countertop 39.3 in. D X35.4 in. H and elegant white-Light Gray Manufactured Wood finish. FAUCET NOT INCLUDED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.