Zoro Homepage

Napoles Wall Cabinet, Two Shelves, Double Door, Black

  • Mfr # MLV4449

  • Zoro # G108853703


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
39.3 in.
Height
19.3 in.
Overall Depth
12.6 in.
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLV4449
Zoro #
G108853703
UPC #
7709253391936
Country of Origin
Colombia

Dimensions

Width
39.3 in.
Height
19.3 in.
Overall Depth
12.6 in.

Details

Material
Laminate
Color
Brown
Number of Shelves
0
Number of Drawers
0
Number of Doors
2
Includes
Hadware
Features
Space efficient cabinet perfect for any kitchen, bath room, Utility Room or garage
Weight
42.3 lbs.
Legs
0

Description

The Tuhome Napoles Wall Cabinet comes with two large cabinet doors in a beautiful volcano finish that combines great with the white finish frame. Inside you will find a large spacious area 39.3 In W x 19.3 H perfect for storing dishes, spices or anything else. The two-tone finish makes any kitchen stand out in gorgeous modern styling. Complete the Napoles look with matching Napoles Base Cabinet with Sink. You can also use it in your office, garage or bathroom. .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.