Nordico Nightstand, One Shelf, Single Door Cabinet, Metal Handle, Black

  • Mfr # MLW6464

  • Zoro # G008854220


product price: $95.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
23 in.
Length
13.4 in.
Doors
1
Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLW6464
Zoro #
G008854220
UPC #
7707062382220
Country of Origin
Colombia

Dimensions

Height
23 in.
Length
13.4 in.
Width
19.8 in.

Details

Color
Black
Doors
1
Drawers
0
Features
23.97 in. Top Surface Area
Shelves
1
Material
Laminate
Weight
29.2 lbs.
Legs
0
Includes
Hadware

Description

The NORDICO NIGHTSTAND with its simplistic function and modern style, will bring a nice touch to your bedroom. The bottom 14 in.x19 in. cabinet is large enough to hold Thor's Hammer, but probably books or anything else you like to keep bedside. The top shelf space gives you easy access to store and grab anything you might need while getting in or out of bed. The top surface provides an open area to place a lamp or any ornaments that fit your liking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.