Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, Black

  • Mfr # GLW6747

  • Zoro # G808853836


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Width
19.6 in.
Depth
5.5 in.
Height
18.6 in.
Material
Laminate
Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLW6747
Zoro #
G808853836
UPC #
7707062342354
Country of Origin
Colombia

Dimensions

Width
19.6 in.
Depth
5.5 in.
Height
18.6 in.

Details

Color
Black
Material
Laminate
Shelves
3
Features
Two External Shelves (4,1 in. W X 7,9 in. h X 8,4 in. H)
Legs
0
Doors
1
Weight
27.5 lbs.
Includes
Hadware
Drawers
0
Finish
Black

Description

The TUHOME Oman Medicine Cabinet is perfect for adding extra storage to any room in your home. It's stylish and functional, making it the ideal choice for anyone looking for extra storage space.With a ample size 19,6 in. W X 5,5 in. D X 18,6 in. H fits perfect in any bathroom.If you're one of the people that wants comfort and style, this is the perfect solution.With a unique mirror in the cabinet 13,7 in. W X 18 in. H, two external shelves 4,1 in. W X 7,9 in. h X 8,4 in. H and a ample Superior Top 20,4 in. ideal for your space.Made of resistant black manufactured wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.