Zoro Homepage

Orion Utility Base Cabinet, One Drawer, Double Door, White/Aged Oak

  • Mfr # MMB7970

  • Zoro # G208854013


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Color
Beige
Width
47.2 in.
Overall Depth
20.4 in.
Number of Shelves
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMB7970
Zoro #
G208854013
UPC #
7707062360433
Country of Origin
Colombia

Dimensions

Width
47.2 in.
Height
35.6 in.
Overall Depth
20.4 in.

Details

Material
Laminate
Color
Beige
Number of Shelves
0
Number of Drawers
1
Number of Doors
2
Finish
Beige
Includes
Hadware
Weight
101.5 lbs.
Features
Convenient and accessible way to store your kitchen essentials
Legs
6

Description

The TUHOME Orion Utility Base Cabinet is the perfect way to add extra storage to your kitchen. This contemporary cabinet features two doors, three shelves 22,6 in. W X 14,8 in. H, and an ample drawer to store perfectly the small items. The countertop 47,24 in. W X 20,47 in. D is perfect for storing larger items. With the Orion Utility Base Cabinet, you'll be able to keep your kitchen organized and tidy while still having plenty of space for all your cooking needs. Product dimensions 47,24 in. W X 20,47 in. D X 35,63 in. H, this piece of furniture is designed with elegant macadamia manufactured wood finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.