Zoro Homepage

Paris 1 Drawer Nightstand, Open Lower Shelf, White

  • Mfr # MLB8968

  • Zoro # G008853940


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Width
18.5 in.
Includes
Hadware
Length
15.7 in.
Height
19.6 in.
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB8968
Zoro #
G008853940
UPC #
7707062326668
Country of Origin
Colombia

Dimensions

Width
18.5 in.
Length
15.7 in.
Height
19.6 in.

Details

Color
White
Includes
Hadware
Material
Laminate
Weight
27.5 lbs.
Shelves
1
Legs
0
Drawers
1
Features
Includes a wide lower shelf, perfect for displaying your favorite decor or essential books (17,3 in. W X 25,5 in. H)
Doors
0

Description

Looking for a chic and functional nightstand for your bedroom update This one from Paris 1 Drawer Nightstand is the perfect option! It has a drawer for keeping your belongings safe and sound and a low-open shelf for storing your books or displaying your favorite decorative pieces. Plus, the top surface provides plenty of room to keep your essentials close at hand. And best of all, this nightstand comes in various stylish finishes to perfectly match your existing decor. So why wait Add this must-have piece to your shopping list today!Designed with an elegant white manufactured wood finish.Dimensions:Height: 19.7 in. Width: 18.5 in. Depth: 15.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.