Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, White

  • Mfr # CLB5547

  • Zoro # G108854229


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Hadware
Drawers
4
Height
89.2 in.
Width
35.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB5547
Zoro #
G108854229
UPC #
7707062355750
Country of Origin
Colombia

Dimensions

Height
89.2 in.
Width
35.8 in.
Length
19.6 in.

Details

Color
White
Includes
Hadware
Drawers
4
Doors
1
Shelves
1
Material
Laminate
Legs
0
Weight
95.6 lbs.
Features
4 Spacious drawers

Description

Looking for an excellent dresser with the possibility of a TV Stand The Peru Collection 4 drawer is the perfect solution!Designed with an incredible and resistant white particleboard finish, this drawer includes Single Door dresser31,8 in. H X 12,2 in. W offers a modern timeless look with a different storage options with its four ample drawers6,4 in. H X 21,6 in. W . The top base also works as a TV stand up to 40 in. Flat screen with their proper base 35,8 in. W X 18 in. and one open shelf 20,8 in. W X 5,9 in. HTotal dimensions 35,8 in. W X 18 in. D X 34,8 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.