
Peru L Four Drawer Dresser, Superior Top, One Open Shelf, Black
Mfr # CLW6743
Zoro # G608854101
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Weight
88.8 lbs.
Legs
0
Width
33 in.
Features
One Open Shelf
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLW6743
Zoro #
G608854101
UPC #
7707062356634
Country of Origin
Colombia
Dimensions
Width
33 in.
Length
16.7 in.
Height
43.1 in.
Details
Color
Black
Material
Laminate
Weight
88.8 lbs.
Legs
0
Features
One Open Shelf
Doors
0
Shelves
1
Drawers
4
Includes
Hadware
Description
The TUHOME Peru L Four Drawer Dresser is the perfect solution if you want to add extra storage to your room without scarifying your unique style. This piece can be used in the room you prefer for its incredible dimensions 33 in. W X 16,7 in. D X 43,1 in. H; This dresser is perfect for anyone looking to keep their clothes and belongings organized stylishly. With four drawers 31 in. W X 7,5 in. H, you can fit everything you need with ease.Its Superior Top is perfect for showing your favorite decorations 33 in. W X 16,7 in. DMade with an exclusive black particleboard finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.