Peru L Four Drawer Dresser, Superior Top, One Open Shelf, Light Gray/White

  • Mfr # CZB6745

  • Zoro # G508853891


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Includes
Hadware
Weight
91 lbs.
Legs
0
Features
One Open Shelf
Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZB6745
Zoro #
G508853891
UPC #
7707062359505
Country of Origin
Colombia

Dimensions

Height
43.1 in.
Width
33 in.
Length
16.7 in.

Details

Color
Gray
Includes
Hadware
Weight
91 lbs.
Legs
0
Features
One Open Shelf
Drawers
4
Shelves
1
Doors
0
Material
Laminate
Finish
Gray

Description

The TUHOME Peru L Four Drawer Dresser is the perfect solution if you want to add extra storage to your room without scarifying your unique style. This piece can be used in the room you prefer for its incredible dimensions 33 in. W X 16,7 in. D X 43,1 in. H; This dresser is perfect for anyone looking to keep their clothes and belongings organized stylishly. With four drawers 31 in. W X 7,5 in. H, you can fit everything you need with ease.Its Superior Top is perfect for showing your favorite decorations 33 in. W X 16,7 in. DMade with an exclusive Light Gray particleboard finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.