
Plego 69in W, 118in W Drawers Closet System, 5 Shelves, 4 Hanging Rods, Three Drawers, Dark Walnut
Mfr # CLC5363
Zoro # G308854234
product price:Â $277.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black Wengue
Material
Laminate
Height
74 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLC5363
Zoro #
G308854234
UPC #
7707062329850
Country of Origin
Colombia
Dimensions
Height
74 in.
Details
Color
Black Wengue
Material
Laminate
Description
TUHOME Plego Closet system will organize your closet space, whether you have 69 in. of closet space or 118 in. , this closet system is design to be configurable to either size to get your space organized. this modern design is finished in a Dark Walnut laminate which will bring style to your in with multiple color schemes, and allow your wardrobe to stand out. This design includes four closet rods, Five shelves, three drawers and a top shelf that will allow you to store up high and to host your clothing and accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.