Portanova Two Drawer Dresser, Two Open Shelves, Superior Top, Four Legs, Black

  • Mfr # CLW6738

  • Zoro # G808854154


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Weight
69.8 lbs.
Length
15.7 in.
Height
33.4 in.
Features
Two Open Shelves 5,9 in. H X 14,5 in. W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLW6738
Zoro #
G808854154
UPC #
7707062328761
Country of Origin
Colombia

Dimensions

Length
15.7 in.
Height
33.4 in.
Width
31.5 in.

Details

Color
Black
Weight
69.8 lbs.
Features
Two Open Shelves 5,9 in. H X 14,5 in. W
Material
Laminate
Includes
Hadware
Drawers
2
Legs
4
Shelves
1
Doors
0

Description

The TUHOME Portanova Two Drawer Dresser is an ideal solution if you're looking for more space to store all your clothes.With a perfect size 31,50 in. W X 15,75 in. D X 33,46 in. H fits perfect in your favorite room.There's no need to sacrifice style for storage with the Portanova Two Drawer Dresser. This unique piece offers a perfect solution for all your storage needs; with ample two drawers 29,4 in. W X 27,4 in. W X 9,2 in. H for clothes, accessories, and more, it also includes a perfect Superior Top 31,50 in. W X 15,75 in. D for your favorite decor.Plus, the sleek black particleboard finish and contemporary design give this dresser a unique look that will add personality to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.