
Primavera Armoire, Double Door Cabinets, One Drawer, Metal Rod, Five Shelves, Black/White
Mfr # CLW5952
Zoro # G708854261
product price:Â $394.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Multi-color
Width
32.2 in.
Weight
143.9 lbs.
Drawers
1
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLW5952
Zoro #
G708854261
UPC #
7707062377196
Country of Origin
Colombia
Dimensions
Width
32.2 in.
Length
18.5 in.
Height
67.2 in.
Details
Color
Multi-color
Weight
143.9 lbs.
Drawers
1
Includes
Hadware
Finish
Multi-color
Doors
4
Shelves
3
Legs
0
Features
Double Door side cabinet with hanging rod
Material
Laminate
Description
The Primavera armoire is a very slick, modern, and practical product that will provide you a lot of room with a ton of features, such as:A 67.2 in. Height will allow plenty of space to store all kinds of clothing items.A Double Door cabinet 42.9 in. high with a slick hanging rod will allow you to hang your shirts, suits, pants, or dresses and provide enough space to use the bottom part as a shelf.One spacious drawer at the bottom is the perfect place for smaller items that you need handy.A small pull-down door at the bottom opens up cabinet space for you.On the left features a Single Door cabinet with three shelves that will give you four spacious compartments to put your shoes, hats, shirts, and all your foldable clothing.It is made of particleboard with a black wenge finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.