Zoro Homepage

Salerno Mirror, Square Shape, Sandblasting Borders, Mirrored Glass

  • Mfr # ES40010

  • Zoro # G208853818


product price: $40.99
/ea

Key Features

Weight
12 lbs.
Length
0.74 in.
Height
23.6 in.
Width
23.6 in.
Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES40010
Zoro #
G208853818
UPC #
691989341231
Country of Origin
Colombia

Dimensions

Length
0.74 in.
Height
23.6 in.
Width
23.6 in.

Details

Weight
12 lbs.
Material
Laminate
Color
Mirrored Glass
Finish
Mirrored Glass
Features
Sandblasting borders
Includes
Hadware
Shelves
0
Doors
0
Drawers
0
Legs
0

Description

The TUHOME Salerno Mirror is a must-have for anyone looking to add a touch of modernity and contemporary style to their home. It helps to attract natural light and comes with a wall-mounted installation kit and step-by-step instructions, making it easy to install. The sandblasting borders add an extra touch of elegance.Product dimensions 23.62 in. W X 23.62 in. H X 0.74 in. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.