
Simma Bookcase, Metal Hardware, Three Shelves, Double Door Cabinet, Black
Mfr # BLW5562
Zoro # G308854043
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
3
Height
70.8 in.
Width
24.8 in.
Number of Drawers
0
Features
Three spacious shelves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLW5562
Zoro #
G308854043
UPC #
7707062354371
Country of Origin
Colombia
Dimensions
Height
70.8 in.
Width
24.8 in.
Length
10.3 in.
Details
Number of Shelves
3
Color
Black
Number of Drawers
0
Features
Three spacious shelves
Doors
2
Finish
Black
Includes
Hadware
Material
Laminate
Legs
AA
Weight
52.9 lbs.
Description
The Tuhome Simma Bookcase is an excellent addition to any space. Standing at 70.8 inches high is a very versatile product that will provide you three very spacious open shelves to display your decorations or store your books; each shelf will give you enough room 12 Inches High x 23.6 Inches Wide for any of your needs. The Simma Bookcase also features a Double Door cabinet at the bottom for concealed storage of bigger items that you may have.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.