Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray

  • Mfr # GLZ6754

  • Zoro # G908854030


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in.
Depth
5.8 in.
Height
23.6 in.
Material
Laminate
Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLZ6754
Zoro #
G908854030
UPC #
7707062307452
Country of Origin
Colombia

Dimensions

Width
23.6 in.
Depth
5.8 in.
Height
23.6 in.

Details

Color
Gray
Material
Laminate
Shelves
3
Includes
Hadware
Legs
0
Finish
Gray
Drawers
0
Weight
29.6 lbs.
Features
Four Internal Shelves
Doors
2

Description

The TUHOME Sines Medicine Cabinet is the perfect complement that your bathroom needs!For its unique and stylish size 23,6 in. W X 5,8 in. D X 23,6 in. H and black manufactured wood made of exclusive Light Gray humidity-resistant manufactured wood. If you're constantly losing your things in the bathroom, this medicine cabinet is the perfect solution. It has plenty of storage space for all of your essentials, so you can keep everything organized and easy to find. With a ample mirror double Door cabinet and four interior shelves 11,12 in. H X 10,5 in. HX 15,1 in. H X 66 in. H X 5,9 in. W X 40,2 in. W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.