
Sines Medicine Cabinet, Four Internal Shelves, Double Door, White
Mfr # GLB6752
Zoro # G508853853
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in.
Depth
5.8 in.
Height
23.6 in.
Material
Laminate
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLB6752
Zoro #
G508853853
UPC #
7707062333710
Country of Origin
Colombia
Dimensions
Width
23.6 in.
Depth
5.8 in.
Height
23.6 in.
Details
Color
White
Material
Laminate
Includes
Hadware
Drawers
0
Features
Four Internal Shelves
Shelves
3
Finish
White
Legs
0
Weight
29.6 lbs.
Doors
2
Description
The TUHOME Sines Medicine Cabinet is the perfect complement that your bathroom needs!For its unique and stylish size 23,6 in. W X 5,8 in. D X 23,6 in. H and black manufactured wood made of exclusive white humidity-resistant manufactured wood. If you're constantly losing your things in the bathroom, this medicine cabinet is the perfect solution. It has plenty of storage space for all of your essentials, so you can keep everything organized and easy to find. With a ample mirror double Door cabinet and four interior shelves 11,12 in. H X 10,5 in. HX 15,1 in. H X 66 in. H X 5,9 in. W X 40,2 in. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.