
Sines Medicine Cabinet, Four Internal Shelves, Single Door, Pine
Mfr # GLM7924
Zoro # G208854204
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in.
Depth
5.8 in.
Height
23.6 in.
Material
Laminate
Features
Four Internal Shelves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLM7924
Zoro #
G208854204
UPC #
7707062336766
Country of Origin
Colombia
Dimensions
Width
23.6 in.
Depth
5.8 in.
Height
23.6 in.
Details
Color
Beige
Material
Laminate
Features
Four Internal Shelves
Weight
31.5 lbs.
Legs
0
Drawers
0
Finish
Beige
Doors
1
Includes
Hadware
Shelves
0
Description
The TUHOME Sines Medicine Cabinet is the perfect complement that your bathroom needs!For its unique and stylish size 23,6 in. W X 5,8 in. D X 23,6 in. H and black manufactured wood made of exclusive pine humidity-resistant manufactured wood. If you're constantly losing your things in the bathroom, this medicine cabinet is the perfect solution. It has plenty of storage space for all of your essentials, so you can keep everything organized and easy to find. With a ample mirror Single Door cabinet and four interior shelves 11,12 in. H X 10,5 in. HX 15,1 in. H X 66 in. H X 5,9 in. W X 40,2 in. W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.