St Andrews Bar Cart with Built-In 8-Bottle Rack. and Aluminum-Edged Top Surface-Black

  • Mfr # MLW9048

  • Zoro # G510191226


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14.7 in
Overall Height
32.28 in
Color
Black
Type
Modern
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLW9048
Zoro #
G510191226
UPC #
7707062324541
Country of Origin
Colombia

Dimensions

Overall Depth
14.7 in
Overall Height
32.28 in
Width
25.8 in

Details

Color
Black
Item
Bar Cart
Type
Modern
Includes
Hardware
Material
Laminate
Features
8-Bottle Rack: Designed for style and function with a 5.7"W x 4.5"H built-in space.

Description

Dive into elegance with the St Andrews Deluxe Bar Cart. Designed for the modern host. it boasts a double glass door cabinet 24.6in.W x 14.5in.H to showcase your spirits. while an 8-slot bottle rack 5.7in.W x 4.5in.H keeps your vintages organized. Serve with flair on the ample Aluminum-Edged top surface. And with caster wheels. mobility meets luxury.Dimensions:Height: 32.2in. Width: 25.8in.Depth: 14.7in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.