Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Gray

  • Mfr # MLZ7123

  • Zoro # G708853714


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
15.7 in.
Height
59.3 in.
Overall Depth
15.7 in.
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLZ7123
Zoro #
G708853714
UPC #
7707062329416
Country of Origin
Colombia

Dimensions

Width
15.7 in.
Height
59.3 in.
Overall Depth
15.7 in.

Details

Material
Laminate
Color
Gray
Number of Shelves
3
Number of Drawers
0
Number of Doors
1
Finish
Gray
Includes
Hadware
Features
One-Door Cabinet
Weight
52.9 lbs.
Legs
4

Description

If your bathroom could use a little more organization, look no further than the TUHOME St. Clair Linen Cabinet! This unique and exclusive design with Light Gray manufactured wood is sure to give your bathroom the extra storage it needs.It's size 15,7 in. W X 15,7 in. D X 59,3 in. H fits perfect in any bathroom. This linen cabinet is perfect for storing towels or other bathroom essentials for its ample external open shelves and two interior shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.