St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Gray
- Mfr # MLZ7127
- Zoro # G408853748
product price:Â
$
78.15
/ea
Key Features
Material
Laminate
Width
17.3 in.
Height
29.7 in.
Overall Depth
16.9 in.
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MLZ7127
- Zoro #
- G408853748
- UPC #
- 7707062352919
- Country of Origin
- Colombia
Dimensions
- Width
- 17.3 in.
- Height
- 29.7 in.
- Overall Depth
- 16.9 in.
Details
- Material
- Laminate
- Color
- Gray
- Number of Shelves
- 4
- Number of Drawers
- 0
- Number of Doors
- 0
- Finish
- Gray
- Includes
- Hadware
- Weight
- 25.3 lbs.
- Legs
- 4
- Features
- 4 Legs
Description
TUHOME St. Lucia linen cabinet is a high-quality piece of furniture made of manufactured wood that features four shelves that can be used to place your linen and bathroom essentials. Because of its modern and versatile design, it can be placed in any room. It is used for more storing space, also thanks to its high and thinness, it's easy to find where to put this linen cabinet. This piece of furniture is for more than providing more storage space, and it gives your home a better look and will look bigger because you will have more space, a modern and stylish appearance. Product dimensions is 17.3 in.W X 16.90 in.D X 29.7 in.H. Light Gray Finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.