Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White

  • Mfr # MDB7122

  • Zoro # G908853811


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
15.7 in.
Height
59.3 in.
Overall Depth
15.7 in.
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDB7122
Zoro #
G908853811
UPC #
7707062347571
Country of Origin
Colombia

Dimensions

Width
15.7 in.
Height
59.3 in.
Overall Depth
15.7 in.

Details

Material
Laminate
Color
Multi-color
Number of Shelves
3
Number of Drawers
0
Number of Doors
1
Finish
Multi-color
Includes
Hadware
Features
One-Door Cabinet
Weight
55 lbs.
Legs
4

Description

If your bathroom could use a little more organization, look no further than the TUHOME St. Clair Linen Cabinet! This unique and exclusive design with light oak-white manufactured wood is sure to give your bathroom the extra storage it needs.It's size 15,7 in. W X 15,7 in. D X 59,3 in. H fits perfect in any bathroom. This linen cabinet is perfect for storing towels or other bathroom essentials for its ample external open shelves and two interior shelves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.