Zoro Homepage

Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut

  • Mfr # BLA4445

  • Zoro # G208854037


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Overall Height
71.1 in.
Overall Width
18.4 in.
Overall Depth
18.4 in.
Number of Drawers
0
Number of Shelves
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLA4445
Zoro #
G208854037
UPC #
7709094595418
Country of Origin
Colombia

Dimensions

Overall Height
71.1 in.
Overall Width
18.4 in.
Overall Depth
18.4 in.

Details

Color
Dark Walnut
Number of Drawers
0
Number of Shelves
9
Handle Finish
Brown
Number of Doors
2
Cabinet Material
Laminate
Weight
86.7 lbs.
Includes
Hardware
Legs
0
Features
Space Efficient Corner Cabinet

Description

Stand out from the rest with the Tuhome Syrah Corner Bar Cabinet. Fitting neatly into a corner, this fashionable piece of furniture can store some liquor bottles. The built-in stemware rack allows you to hang four wine or cocktail glasses. Eight cubbies 4,4 in. H X 4,4 in. W line the unit, four on each side. Premium display space in the center for spirits is sure to catch the eye of any guests. Two large cabinet spaces at the base of the unit are perfect for storing liquor, cocktail books, or decorative accents in view but out of the way.With a ideal size 18,4 in. W X 18,4 in. D X 71,1 in. Hand unique desgined of dark walnut manufactured wood finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.