
Syrah Kitchen Island, 2 Side Bottle Shelf, Bottom Shelf, White/Macadamia
Mfr # IBM8986
Zoro # G308854210
product price: $221.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Multi-color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBM8986
Zoro #
G308854210
UPC #
7707062304499
Country of Origin
Colombia
Details
Color
Multi-color
Description
Do you love spending time in your kitchen, cooking up delicious meals for your friends and family If your answer is yes, you need a Syrah Kitchen Island! This stylish and functional kitchen island is the perfect addition to any home. With its ergonomic size, modern style, and combination of finishes, the Syrah Kitchen Island will be the focal point of your kitchen.This excellent kitchen island can be a side table or prep station. It has a wide top surface for all your needs and two side shelves for your liquor bottles. The low shelf is perfect for storing kitchen items or anything else you need. Thanks to its stylish design and versatile functionality, the Syrah Kitchen Island is a must-have for any homeowner. Order yours today!Designed with an elegant white/macadamia manufactured wood finish.Dimensions:Height: 41.5 in. Width: 35.8 in. Depth: 22.8 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.