Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Light Oak

  • Mfr # MLD6583

  • Zoro # G608854156


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
20.1 in.
Height
62.2 in.
Overall Depth
8.45 in.
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MLD6583
Zoro #
G608854156
UPC #
7707062386310
Country of Origin
Colombia

Dimensions

Width
20.1 in.
Height
62.2 in.
Overall Depth
8.45 in.

Details

Material
Laminate
Color
Light Oak
Number of Shelves
7
Number of Drawers
0
Number of Doors
1
Includes
Hadware
Legs
4
Weight
54.1 lbs.
Features
Four Exterior Open Shelves

Description

Part of the exclusive Urano collection, this cabinet updates the look of any space with modern styling and a unique light oak manufactured wood finish. Five shallow shelves and a large covered cabinet give you plenty of storage options ideal for your bathroom, kitchen, bedroom, or garage. Easy and ready to assemble furniture with CARB certification.With four stylish legs and ergonomic size 8,58 in. D X 20,15 in. W X 62.2 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.