Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanguard Linen Cabinet, Three Shelves, Four Drawers, Light Pine/White

  • Mfr # TRB7964

  • Zoro # G508854249


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Color
Multi-color
Width
11.8 in.
Height
68.2 in.
Overall Depth
17.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRB7964
Zoro #
G508854249
UPC #
7707062367975
Country of Origin
Colombia

Dimensions

Width
11.8 in.
Height
68.2 in.
Overall Depth
17.5 in.

Details

Material
Laminate
Color
Multi-color
Number of Shelves
3
Number of Drawers
4
Number of Doors
0
Finish
Multi-color
Includes
Hadware
Legs
0
Weight
86.7 lbs.
Features
Three Open Shelves 10,74 in. W X 11,02 in. H

Description

Keep your bathroom essentials looking tremendous and close by in this Vanguard Linen Cabinet, with its exclusive design on a white manufactured wood finish for a unique touch. Three open-top compartments 10,74 in. W X 11,02 in. H offer ample space for folded towels, toiletries, and other bathroom necessities. The glass door keeps the dust-out and your linens fresh. Four lower spacious drawers 4,72 in. H X 10,74 in. W provide you with extra privacy. With a 21.5 in diameter surface area in each drawer, you're sure to protect everything. With its light pine- white finish and metal handles, the Vanguard Linen Cabinet brings modern styling and design to any space you put it in. Product dimensions 11,97 in. W X 17,56 in. D X 68,29 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.