Zoro Homepage

Vanguard Linen Cabinet, Three Shelves, Four Drawers, White

  • Mfr # MLB6479

  • Zoro # G208854068


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Color
White
Width
11.9 in.
Overall Depth
17.5 in.
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB6479
Zoro #
G208854068
UPC #
7707062346222
Country of Origin
Colombia

Dimensions

Width
11.9 in.
Height
68.2 in.
Overall Depth
17.5 in.

Details

Material
Laminate
Color
White
Number of Shelves
2
Number of Drawers
4
Number of Doors
1
Finish
White
Includes
Hadware
Features
Three Open Shelves 10,74 in. W X 11,02 in. H
Weight
85.7 lbs.
Legs
0

Description

Keep your bathroom essentials looking tremendous and close by in this Vanguard Linen Cabinet, with its exclusive design on a white manufactured wood finish for a unique touch. Three open-top compartments 10,74 in. W X 11,02 in. H offer ample space for folded towels, toiletries, and other bathroom necessities. The glass door keeps the dust-out and your linens fresh. Four lower spacious drawers 4,72 in. H X 10,74 in. W provide you with extra privacy. With a 21.5 in diameter surface area in each drawer, you're sure to protect everything. With its white finish and metal handles, the Vanguard Linen Cabinet brings modern styling and design to any space you put it in. Product dimensions 11,97 in. W X 17,56 in. D X 68,29 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.