
Varese Pantry Cabinet, Double Door, Five Shelves, White
Mfr # ALB5605
Zoro # G608854231
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
27.5 in.
Height
62.9 in.
Depth
15.1 in.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALB5605
Zoro #
G608854231
UPC #
7707062324527
Country of Origin
Colombia
Dimensions
Width
27.5 in.
Height
62.9 in.
Depth
15.1 in.
Details
Material
Laminate
Color
White
Number of Drawers
0
Number of Doors
2
Includes
Hadware
Finish
White
Description
The Tuhome Varese Pantry Cabinet is the perfect fit for any kitchen for its ideal size 27,5 in. W X 15,1 in. D X 62,9 in. H and its elegant white particleboard finish. The Varese Pantry can provide functionality in a bedroom, living room, office, or any other room that would need a large storage unit. With five Interiorshelves9,9 in. H X 13,2 in. H X 13,2 in. W X 13,2 in. H X 6,9 in. H that sit neatly behind two sleek doors. All metal doorknobs and hinges provide an all-around better quality product-functionality and style working in perfect harmony.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.