
Velloc Single Bathroom Vanity, Double Door Cabinet, One Drawer, Black
Mfr # MLW6756
Zoro # G508853761
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in.
Height
33.4 in.
Material
Laminate
Weight
63.4 lbs.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLW6756
Zoro #
G508853761
UPC #
7707062380370
Country of Origin
Colombia
Dimensions
Length
17.7 in.
Width
23.6 in.
Height
33.4 in.
Details
Material
Laminate
Weight
63.4 lbs.
Finish
Black
Color
Black
Description
The TUHOME Velloc Single Bathroom Vanity is ideal for a touch of organization and unique style in your bathroom.Its modern and ergonomic design works perfectly for any bathroom, even the smallest ones 33,46 in. H X 23,62 in. W X 17,71 in. D. It has a sizeable Double Door cabinet and one drawer to keep your objects safer with a large storage capacity 22.4 in. W X 15.5 in. H and the perfect Superior Top 29.5 in. Designed to withstand the humidity of the bathroom perfectly.Includes an elegant metallic element and a black finish. FAUCET NOT INCLUDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.