Zoro Homepage

Velloc Single Bathroom Vanity, Double Door Cabinet, One Drawer, White

  • Mfr # MLB6755

  • Zoro # G408854165


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Width
23.6 in.
Height
33.4 in.
Material
Laminate
Weight
63.4 lbs.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB6755
Zoro #
G408854165
UPC #
7707062374294
Country of Origin
Colombia

Dimensions

Length
17.7 in.
Width
23.6 in.
Height
33.4 in.

Details

Material
Laminate
Weight
63.4 lbs.
Finish
White
Color
White

Description

The TUHOME Velloc Single Bathroom Vanity is ideal for a touch of organization and unique style in your bathroom.Its modern and ergonomic design works perfectly for any bathroom, even the smallest ones 33,46 in. H X 23,62 in. W X 17,71 in. D. It has a sizeable Double Door cabinet and one drawer to keep your objects safer with a large storage capacity 22.4 in. W X 15.5 in. H and the perfect Superior Top 29.5 in. Designed to withstand the humidity of the bathroom perfectly.Includes an elegant metallic element and a white finish. FAUCET NOT INCLUDED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.