
Wick Bar Cart with Integrated Wine Storage. Spacious Cabinet and Smooth Rollers-White
Mfr # MLB9079
Zoro # G010191214
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14.7 in
Overall Height
32.3 in
Material
Laminate
Includes
Hardware
Type
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLB9079
Zoro #
G010191214
UPC #
7707062394476
Country of Origin
Colombia
Dimensions
Overall Depth
14.7 in
Overall Height
32.3 in
Width
25.8 in
Details
Material
Laminate
Item
Bar Cart
Includes
Hardware
Type
Modern
Color
White
Features
Versatile Top Surface: A spacious 25.8"W x 14.7"D platform, perfect for mixing drinks or showcasing décor.
Description
Welcome to the future of home entertainment with the Wick Bar Cart. Setting new standards in portable luxury. this cart ensures your spirits and glassware move as seamlessly as your conversations. With its sophisticated built-in wine rack. capable of cradling bottles in 4.5in.H x 5.5in.W slots. your vintages have never looked better. Up top. a platform measuring 25.8in.W x 14.7in.D is the ideal stage for mixology magic or chic decor displays. Tuck away other essentials in the 18.5in.W x 10.9in.D internal storage. neatly ensconced behind a crafted door. Whether you opt for a timeless white or a black finish. the Wick ensures a mobile bar experience.Dimensions:Height: 32.3in. Width: 25.8in.Depth: 14.7 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.