Zoe Dresser, Superior Top, Four Drawers, Black/Light Oak

  • Mfr # CWD7156

  • Zoro # G808854031


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Light Oak
Drawers
3
Doors
0
Shelves
0
Height
35 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWD7156
Zoro #
G808854031
UPC #
7707062374935
Country of Origin
Colombia

Dimensions

Height
35 in.
Width
31.4 in.
Length
13.7 in.

Details

Color
Black/Light Oak
Drawers
3
Doors
0
Shelves
0
Features
Four Drawers 10,2 in. H X 28,11 in. W
Weight
76.1 lbs.
Material
Laminate
Legs
0
Includes
Hadware

Description

If you're looking for more storage and a functional dresser with rustic and contemporary style, the TUHOME Zoe Dresser is perfect for you! An elegant touch for your room, with four spacious drawers 4,01 in. H X 28,11 in. W, it's ideal for making your room more comfortable and organized; its compact size 35,03 in. H X 35,03 in. W X 13,77 in. D makes it perfect for any space. Elegant black-light oak particleboard finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.