Zoro Homepage

Zurich Cabinet Set, Two Shelves, White

  • Mfr # SLB6760

  • Zoro # G608854002


product price: $565.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
39.3 / 39.3 in.
Height
19.2 / 30.8 in.
Overall Depth
12.6 / 20.4 in.
Number of Shelves
1/2/2024
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB6760
Zoro #
G608854002
UPC #
7707062348677
Country of Origin
Colombia

Dimensions

Width
39.3 / 39.3 in.
Height
19.2 / 30.8 in.
Overall Depth
12.6 / 20.4 in.

Details

Material
Laminate
Color
White
Number of Shelves
1/2/2024
Number of Drawers
0
Number of Doors
1/2/2024
Finish
White
Includes
Hadware
Features
Low Part 19,2 in. H X 39,3 in. W X 12,6 in. D
Legs
0
Weight
91 lbs.

Description

Every ideal kitchen needs a Cabinet Set to complement itself properly, and here we have the ideal one for you.The TUHOME Zurich Cabinet set has ample storage and an ideal space to accommodate your kitchen essentials perfectly.This set has two Interior shelves to store your utensils in an organized way and Double Doors cabinets for that special touch.Its sizes 30,8 in. H X 39,3 in. W X 20,4 in. D 19,2 in. H X 39,3 in. W X 12,6 in. D the superior top 41.2 in. the low top 44.3 in. Made of elegant white particleboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.