Shop TULLYS COFFEE
See all product information
Create Account
Coffee, French Roast Decaf, Pod, Decaffeinated, Ground, 2.4 lb, 96 PK
- Mfr # 192419
- Zoro # G905310485
product price:Â
$
127.99
/pk of 96, $1.33/ea
Free Shipping & Returns
Key Features
Net Weight
2.4 lb
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
French Roast Decaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 192419
- Zoro #
- G905310485
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Item
- Coffee
- Net Weight
- 2.4 lb
- Beverage Package Style
- Pod
- Coffee Roast/Tea Type
- Dark
- Package Weight
- 0.4 oz
- Beverage Flavor
- French Roast Decaf
- Caffeine Type
- Decaffeinated
- Beverage Format
- Ground
- Beverage Package & Style
- K-Cup
- For Use With
- Keurig K-Cup System
- Product Type
- Coffee
- Sub-Brand
- Tully's Coffee(R)
Description
Coffee, Net Weight 2.4 lb, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Tully's Coffee(R), Beverage Flavor French Roast Decaf, Product Type Coffee, Caffeine Type Decaffeinated, Beverage Format Ground, Package Quantity 96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.