Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Battery Charger, 40 Output Amps

  • Mfr # IBC4024

  • Zoro # G1856480


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Amps
40A
Application
Buses, Motor Coaches
Includes
3 ft. Long AC Cord
Material
Aluminum/Steel
Length
11-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC4024
Zoro #
G1856480
UPC #
686695424026
Country of Origin
United States

Dimensions

Length
11-1/2"
AC Cord Length
3 ft
Charger Depth
8 in
Charger Height
3 5/8 in
Charger Width
9 in
Overall Depth
11.5
Overall Height
3.6
Overall Width
9.0
Cord Length
3 ft

Details

Amps
40A
Application
Buses, Motor Coaches
Includes
3 ft. Long AC Cord
Material
Aluminum/Steel
Type
Automatic
Cooling Method
Fan
Standards
UL 458
Charger Output Amps
40
Charger Output Voltage
24V DC
Case Material
Aluminum, Steel
Charger Function
Boosting, Equalizing, Floating
Charger Input Amps
14.9
Automatic/Manual
Automatic
Category Type
Battery Chargers
Charger Input Voltage
120V AC
Item
Battery Charger
Input Voltage
105 to 130VAC
Plug Type
NEMA 5/20 P
Charger Output Current
40 A
Charger Input Current
14.9 A
Output Voltage
26.4 to 28.8VDC

Description

Battery Charger, Charger Function Boosting, Equalizing, Floating, Charger Output Current 40 A, Charger Input Voltage 120V AC, Charger Input Current 14.9 A, Charger Output Voltage 24V DC, Plug Type NEMA 5/20 P, Cord Length 3 ft, Charger Depth 8 in, Charger Width 9 in, Charger Height 3 5/8 in, Automatic/Manual Automatic, Case Material Aluminum, Steel, Cooling Method Fan, Application Buses, Motor Coaches, Standards UL 458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.