Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Battery Charger, 45 Output Amps

  • Mfr # IBC45

  • Zoro # G1856526


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Amps
45A
Application
Truck
Includes
3 ft. Long AC Cord
Material
Aluminum/Steel
Length
8.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC45
Zoro #
G1856526
UPC #
686695412016
Country of Origin
United States

Dimensions

Length
8.3"
AC Cord Length
3 ft
Charger Height
4 1/2 in
Charger Depth
8 1/4 in
Charger Width
7 1/4 in
Overall Width
7.3
Overall Height
4.5
Overall Depth
8.3
Cord Length
3 ft

Details

Amps
45A
Application
Truck
Includes
3 ft. Long AC Cord
Material
Aluminum/Steel
Type
Automatic
Item
Battery Charger
Charger Input Amps
8.3
Case Material
Aluminum, Steel
Standards
UL 458
Charger Function
Boosting, Equalizing, Floating
Charger Output Amps
45
Automatic/Manual
Automatic
Cooling Method
Fan
Category Type
Battery Chargers
Charger Input Voltage
120V AC
Charger Output Voltage
12V DC
Input Voltage
105 to 130VAC
Plug Type
NEMA 5/15 P
Charger Output Current
45 A
Charger Input Current
8.3 A
Output Voltage
13.2 to 14.4VDC

Description

Battery Charger, Charger Function Boosting, Equalizing, Floating, Charger Output Current 45 A, Charger Input Voltage 120V AC, Charger Input Current 8.3 A, Charger Output Voltage 12V DC, Plug Type NEMA 5/15 P, Cord Length 3 ft, Charger Depth 8 1/4 in, Charger Width 7 1/4 in, Charger Height 4 1/2 in, Automatic/Manual Automatic, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Standards UL 458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.