Zoro Homepage

Automatic Battery Charger/Inverter, Charging, 80A, 3000W

  • Mfr # ICS30280

  • Zoro # G1856219


product price: $1,948.99
/ea
Free Shipping & Returns

Key Features

Standards
UL458
Charger Output Voltage
13.2V to 14.4V
Inverter Input Voltage
10.5 to 15V DC
Inverter Height
8.5 in
Inverter Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICS30280
Zoro #
G1856219
UPC #
686695126128
Country of Origin
Multiple

Dimensions

Inverter Height
8.5 in
Inverter Width
14 in
Charger Height
6.1 in
Charger Depth
12.2 in
Inverter Depth
25 in
Charger Width
8.4 in

Description

Inverter and Battery Charger, Inverter Output Form Pure Sine Wave, Peak Output Power 6,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 8.5 in, Inverter Width 14 in, Inverter Depth 25 in, Standards UL458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.