Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Inverter and Battery Charger, 25A, 3000W

  • Mfr # ICM30425

  • Zoro # G2442146


product price: $1,268.99
/ea
Free Shipping & Returns

Key Features

Cooling Method
Fan
Peak Output Power
6,000 W
Charger Depth
12.2 in
Charger Output Amps
25
Inverter Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM30425
Zoro #
G2442146
UPC #
686695245034
Country of Origin
Multiple

Dimensions

Charger Depth
12.2 in
Inverter Height
8.5 in
Inverter Width
13 in
Charger Height
6.1 in
Charger Width
8.4 in
Inverter Depth
24.3 in

Details

Cooling Method
Fan
Peak Output Power
6,000 W
Charger Output Amps
25
Item
Inverter and Battery Charger
Charger Function
Charging
Application
Truck
Includes
5 ft Link
Standards
UL458
Features
BOT Technology
Inverter Output Voltage
120V AC
Charger Output Voltage
13.2V to 14.4V
Charger Input Voltage
105 to 130V AC
Inverter Output Form
Modified Sine Wave
Nominal Output Power
3,000 W
Category Type
Battery Inverters
Case Material
Aluminum, Steel
Inverter Input Voltage
20 to 30V DC
Automatic/Manual
Automatic
Charger Input Amps
12.2
Charger Output Current
25 A
Charger Input Current
12.2 A

Description

Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 6,000 W, Inverter Input Voltage 20 to 30V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 8.5 in, Inverter Width 13 in, Inverter Depth 24.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.