Zoro Homepage

Automatic Inverter and Battery Charger, 40A, 3000W

  • Mfr # ICM30440

  • Zoro # G2442137


product price: $1,438.99
/ea
Free Shipping & Returns

Key Features

Includes
5 ft Link
Inverter Height
8.5 in
Inverter Depth
24.3 in
Charger Function
Charging
Charger Depth
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM30440
Zoro #
G2442137
UPC #
686695245041
Country of Origin
Multiple

Dimensions

Inverter Height
8.5 in
Inverter Depth
24.3 in
Charger Depth
12.2 in
Charger Height
6.1 in
Charger Width
8.4 in
Inverter Width
13 in

Details

Includes
5 ft Link
Charger Function
Charging
Automatic/Manual
Automatic
Cooling Method
Fan
Item
Inverter and Battery Charger
Charger Input Amps
14.9
Application
Truck
Standards
UL458
Nominal Output Power
3,000 W
Case Material
Aluminum, Steel
Charger Input Voltage
105 to 130V AC
Charger Output Amps
40
Charger Output Voltage
13.2V to 14.4V
Inverter Output Form
Modified Sine Wave
Category Type
Battery Inverters
Inverter Output Voltage
120V AC
Inverter Input Voltage
10.5 to 15V DC
Features
BOT Technology
Peak Output Power
6,000 W
Charger Output Current
40 A
Charger Input Current
14.9 A

Description

Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 6,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 8.5 in, Inverter Width 13 in, Inverter Depth 24.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.