Zoro Homepage

Automatic Inverter and Battery Charger, 45A, 2000W

  • Mfr # ICM20245

  • Zoro # G1876099


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Charger Function
Charging
Charger Height
6.1 in
Inverter Input Voltage
10.5 to 15V DC
Charger Input Amps
8.3
Inverter Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM20245
Zoro #
G1876099
UPC #
686695125077
Country of Origin
Multiple

Dimensions

Charger Height
6.1 in
Inverter Width
11.5 in
Inverter Height
7 in
Charger Width
8.4 in
Inverter Depth
19.5 in
Charger Depth
12.2 in

Description

Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 4,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2 to 14.4, Case Material Aluminum/Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 7 in, Inverter Width 11.5 in, Inverter Depth 19.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.